Categories
Contactors
Counters
Control Relays
Disconnect Switches
Human Machine Interface
Industrial Accessories
I/O Modules
Manual Motor Controllers
Manual Motor Protectors
Overload Relays
Photocells
Programmable Logic Controllers
Sensors
Soft Starters
Starters
Process Controllers
Timers
Process Control
Flow Control
Solenoids
Valves
Inductive Proximity
Photoelectric Sensors
-
XS612B1PAM12Square D Inductive Proximity, XS6 SeriesItem NumberXS612B1PAM12MFG Item Number634840SeriesXS6Product DescriptionInductive Sensor Xs6 M12, L62Mm,Specifications
Specifications Diameter 62 mm Power Type DC Range 4 mm Connection Type 4 Pin M12 Connector Output Type NO PNP Number of Wires 3 Body Composition Metallic Operating Voltage Range 12-48 VDC Sensing Type End Status Indicator Yes Short Circuit Protection Yes Reverse Polarity Protection Yes Max Load Current 0.2 A Max Leakage Current 10 mA AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series